Precision small dial indicator, Measuring range / Body ⌀: 3/28mm

Article no.: 432500 3/28
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 17.83 /pcs.
  • US $ 32.34 /pcs.
on request
In stock Available in 3-4 working days
108 pieces in stock 108 pieces available in 3-4 working days

Select article variation and quantity

Measuring range / Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 3 mm
Graduation 0.01 mm
Reading per pointer revolution 0.5 mm
Measurement variation MPE (measurement range) 17 µm
Gauging force 0.8 N - 1.2 N
Measurement technology analogue
Body ⌀ 28 mm
Packaging sturdy box
Type of product dial gauge

Identification & Classification

Article number 432500 3/28
EAN / GTIN 4031452101690
Manufacturer number 10169
Manufacturer/responsible person KÄFER MESSUHRENFABRIK GmbH & Co. KG, Hahnstraße 11, 78054 VILLINGEN-SCHWENNINGEN, Germany, www.kaefer-messuhren.de

Description

Version:

Precision small dial indicators with strong metal casing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial.
Dimensions to DIN EN ISO 463, issue June 2006.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart