Safety dial indicator, Measuring range / Body ⌀: 0,08/58mm

Article no.: 432405 0,08/58
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 24.77 /pcs.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Measuring range / Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0.08 mm
Graduation 0.001 mm
Measurement variation MPE (measurement range) 2 µm
Gauging force 1.3 N - 1.8 N
Free stroke 4.5 mm
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification & Classification

Article number 432405 0,08/58
EAN / GTIN 4031452101683
Manufacturer number 10168
Manufacturer/responsible person KÄFER MESSUHRENFABRIK GmbH & Co. KG, Hahnstraße 11, 78054 VILLINGEN-SCHWENNINGEN, Germany, www.kaefer-messuhren.de

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Precision dial indicators, shockproof, safety dial indicators, shockproof, with overrun. Extremely light, robust construction, dustproof. Clamping shank ⌀ 8 mm h6.
Highest precision due to combined gear and lever mechanism.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart