Precision dial indicator IP67, shock-resistant, Measuring range / Body ⌀: 10/58mm

Article no.: 432210 10/58
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 32.34 /pcs.
  • US $ 22.28 /pcs.
on request
In stock Available in 3-4 working days
98 pieces in stock 98 pieces available in 3-4 working days

Select article variation and quantity

Measuring range / Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 878
  • IP Index of Protection: IP 67
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Rotatable dial face yes
Measurement variation MPE (measurement range) 15 µm
IP Index of Protection IP 67
adjustable tolerance marks yes
Gauging force 0.9 N - 1.6 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification & Classification

Article number 432210 10/58
EAN / GTIN 4045197154071
Manufacturer number 432210 10/58
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Dial indicators with protection against splashed water, oil and dirt. Contact point on plunger spindle sealed by rubber bellows, sealed by protective sleeve at the top. Back wall sealed, glass and outer ring tightly screwed. Clamping shank ⌀ 8 mm h6.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart