{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 876 | |
| Accuracy | 00 mm | |
| Flatness | 0.003 mm | |
| Thickness | 50 mm | |
| Number of rubber feet | 4 | |
| Weight | 25 kg | |
| Test certificate | Manufacturer’s test certificate | |
| Type of product | Graduated plate |
| Article number | 430400 400X400 | |
| EAN / GTIN | 2050001042613 | |
| Manufacturer number | 100-403 | |
| Manufacturer/responsible person | PLANOLITH GmbH, Zeppelinstraße 7, 63741 Aschaffenburg, Germany, www.planolith.de |