{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range (travel) | 0 mm - 25 mm | |
| Scale divisions | 0.001 mm | |
| Error limit | 0.002 mm | |
| Spindle ⌀ | 6.35 mm | |
| Barrel ⌀ | 18 mm | |
| Mounting shank ⌀ | 12 mm | |
| Interface | USB interface; Digimatic interface | |
| IP Index of Protection | IP 65 | |
| Length of mounting shank | 16 mm | |
| Measurement technology | digital | |
| Overall length | 170 mm | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 357 | |
| Type of product | Micrometer head |
| Article number | 426510 0-25 | |
| EAN / GTIN | 4946368695976 | |
| Manufacturer number | 350-271-30 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |