External micrometer, Measuring range: 0-25mm

Article no.: 420430 0-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 37.18 /pcs.
  • US $ 23.87 /pcs.
on request
In stock Available in 5-10 working days
83 pieces in stock 83 pieces available in 5-10 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 3611
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 3611
Measuring range 0 mm - 25 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ±2 µm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.5 mm
Barrel ⌀ 20.5 mm
Ratchet yes
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification & Classification

Article number 420430 0-25
EAN / GTIN 4062406237509
Manufacturer number 420430 0-25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle. Locking by clamping lever.
With ratchet and hand temperature protection. Barrel non-reflecting chrome-plated.
With clearly engraved, black divisions and numerals.
With combined sensitive ratchet for single-handed operation and stand operation.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart