Digital groove depth gauge IP 67

Article no.: 418758
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
16 pieces in stock
  • Standard: ISO 13385
  • Interface: Digimatic interface; USB interface; USB interface
  • Measured value saving: MAHR reference-lock system
  • Material: Stainless steel, INOX
  • Packaging: Wallet

Description

Version:

For measuring cut-outs, grooves, recesses, shoulders etc. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498940.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart