{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| International size | button cell (CR2032) | |
| IP index of protection | not specified | |
| Packaging | box | |
| Power supply | battery-powered | |
| Material | stainless steel (INOX) | |
| Hardened | yes | |
| Measuring face | precision lapped | |
| Measurement deviation E MPE | 0.03 mm | |
| Reading | 0.01 mm | |
| Reading | 0.0005 in | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 150 mm | |
| Cross-section measuring beam | 16x4 mm | |
| Bridge length | 100 mm | |
| Measurement technology | digital | |
| Measured value saving | once-off setting of the zero position | |
| Ablesung umschaltbar | yes | |
| Standard | ISO 13385 | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | depth gauge | |
| Can be calibrated | yes | |
| Content | single part |
| Article number | 418742 150 | |
| EAN / GTIN | 4045197770295 | |
| Manufacturer number | 418742 150 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |