Measurement head for depth gauge, Bridge length: 320mm

Article no.: 418689 320
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 15.62 /pcs.
    Processing time approx. 4-6 working days
  • US $ 9.30 /pcs.
    Processing time approx. 1-3 working days
  • US $ 13.66 /pcs.
    Processing time approx. 4-6 working days

  • US $ 19.67 /pcs.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Bridge length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product measurement head
Length of bridge 320 mm
Recess for measuring beam 8 mm
Can be calibrated yes
Can be recalibrated yes

Identification & Classification

Article number 418689 320
EAN / GTIN 7640125685961
Manufacturer number 812-2240 
Manufacturer/responsible person Studenroth Präzisionstechnik GmbH., Konrad-Zuse-Ring 22, 61137 Schöneck-Kilianstädten, Germany, www.studenroth.com

Description

Version:

Extension base 320 mm.

Suitable for:

Depth gauge No. 418682 and No. 418684.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability