Dolly for sheet material

Article no.: 4165
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4165
EAN / GTIN 4017976041650
Manufacturer number 4165
L-Number L90080 1039
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

Steel sheet construction, powder coated blue RAL 5007, interior surface with felt coating. Wheels with solid rubber tyres, hubs with roller bearings. Clear width: 150 mm.

Feature:

Total load capacity (kg): 500
Blade width (mm): 150
Blade depth (mm): 500
Total length (mm): 500
Total width (mm): 343
Total height (mm): 260
Tyres: Solid rubber
Wheel size (mm): 260 x 56

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart