{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range | 300 mm | |
| Scale divisions | 0.01 mm | |
| Scale divisions | 0.0005 inch | |
| Reversible reading | mm / inch | |
| Measured value saving | MAHR reference-lock system | |
| Error limit | 0.03 mm | |
| Interface | RS232 interface; Digimatic interface; USB interface | |
| IP Index of Protection | IP 65 | |
| Measurement technology | digital | |
| Material | Stainless steel, INOX | |
| all parts | hardened | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Type of product | Universal calipers |
| Article number | 415546 300 | |
| EAN / GTIN | 4059192003258 | |
| Manufacturer number | 4119000 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |