{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | ISO 13385 | |
| Measuring range | 0 mm - 500 mm | |
| Scale divisions | 0.01 mm | |
| Measurement deviation E MPE | ± 0.06 mm | |
| Interface | USB interface; Digimatic interface | |
| Jaw length | 150 mm | |
| Internal jaw ⌀ | 20 mm | |
| Measured value saving | once-off setting of the zero position | |
| Measurement technology | digital | |
| Material | Stainless steel, INOX | |
| all parts | hardened | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 357 | |
| Type of product | Workshop calipers |
| Article number | 415350 500 | |
| EAN / GTIN | 4946368124827 | |
| Manufacturer number | 551-204-10 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |