Double ring spanner SW 3/8 x 7/16″ L.250mm

Article no.: 41161214
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 41161214
EAN / GTIN 4018754133512
Manufacturer number 41161214
L-Number L60010 2682
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • High-quality double ring spanner in extra-long design with imperial spanner sizes.
  • The spline drive profile improves power transmission, reduces the risk of slipping and increases precision.
Features:
  • Inch, unequal Jaw widths
  • with spline drive profile
  • 15° angled
  • Extra-long design for less effort with constant torque
  • Suitable for working in confined spaces
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • HPQ® high performance steel, chrome-plated
  • MS-33787 / MIL-W-8982

Feature:

  • Length mm (L): 250 mm
  • Drive profile: Spline-drive
  • Weight: 79g
  • Width across flats 1 [inch]: 3/8 ″
  • Width across flats 2 [inch]: 7/16 ″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart