Ratchet spanner FastRatch SW 12 15/32mm/″ L.146,3mm

Article no.: 41101212
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

With ratchet function yes
Width across flats, for hexagon head screws 12 mm
Type of product spanner
Material stainless steel
Surface round finish
Overall length L 146.3 mm
Output drive for hexagon head screws

Identification & Classification

Article number 41101212
EAN / GTIN 4018754165070
Manufacturer number 41101212
L-Number L60010 4798
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Unrivalled FastRatch ratchet spanner for hexagon union nuts.
  • Combines the advantages of several tools: Centring on the screw head of a ring spanner, lateral insertion of an open-end spanner and reliable ratcheting.
  • Thanks to the patented ″opening ring″ technology, it can even operate in difficult-to-access installation positions such as cable glands without any problems.
  • Precise self-clamping effect: Articulated legs with spring system and integrated thumb-opening aid distribute the force evenly across the flanks.
  • The distinctive STAHLWILLE round finish gives the ratchet ring spanner a non-slip and pleasant feel for safe working, even with oil-smeared hands.
Features:
  • Particularly suitable for union nuts
  • Metric and imperial screws/nuts can be operated with one spanner
  • Ergonomic, slim design
  • made of stainless, tempered stainless steel
  • DBGM (German Federal Utility Model)
  • Patented

Feature:

  • a: 5 mm
  • Alloy: Stainless steel
  • Length mm (L): 146.3 mm
  • Weight: 100g
  • Width across flats [inch]: 15/32 ″
  • Width across flats [mm and inches]: 12 15/32
  • Width across flats [mm]: 12 mm
  • Width across flats 1 [inch]: 15/32 ″
  • Width across flats 1 [mm]: 12 mm
  • Width mm (b): 25 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart