Fondue fork for cheese fondue

Article no.: 4040.Red
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4040.Red
EAN / GTIN 7610733254309
Manufacturer number PB 4040.Red
L-Number L60060 3087

Description

Description:

  • Fondue Forks
  • for cheese fondue, unmistakable original screwdriver design
  • with flat forks that make it easy to take pieces of bread
  • the Classic handles in six different colors make it easy to clearly identify your fork
  • first-class fondue accessories made from stainless steel and durable handles

Feature:

  • Blade length: 160 mm
  • Colour: red
  • Whole length: 250 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart