PFERD TOOLS Poliflex roller dia. 100x100 mm centre hole dia. 19 mm PU-STRUC SIC16 for structuring with drum grinder

Article no.: 4007220752159
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Poliflex Walze PU-STRUC SIC16
Colour blue
Grinding media backing felt
Grit designation fine
Recommended speed 1,000 min-1
Diameter of hole 19 mm
Diameter 100 mm
Shape description cylindrical
Type of product polishing roller

Identification & Classification

Article number 4007220752159
EAN / GTIN 4007220752159
Manufacturer number 41030016
L-Number L51100 568
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com

Description

Description:

  • Poliflex fine grinding tools are manufactured with high shape accuracy, outstandingly consistent quality and tight dimensional tolerances.
  • They are ideally suited to fine grinding, structuring and preparations for polishing work, and are very frequently used for tool and mould-making applications.
  • For structuring large surfaces.
  • Poliflex structuring tools with the PU-STRUC bond are manufactured with grey silicon carbide.
  • They are ideally suited to work on components made from stainless steel (INOX).
  • The PU-STRUC bond is homogeneously interspersed with a high proportion of abrasive grain.

Feature:

  • Max. RPM: 2800 RPM
  • RPM, optimum, from: 1000 RPM
  • RPM, optimum, to: 1900 RPM
  • Width, metric: 100 mm
  • Dia. hole: 19 mm
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 100 mm

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • Cool and gentle grinding thanks to open structure and elastic bond.
  • Quick and effective retouching of imperfections and transitions to directional textures.
  • Produces very good surface quality.
  • High economic efficiency thanks to long tool life and high stock removal rate.

Application:

  • Recommendations for use: Depending on the intended use, profile using a dressing diamond or ceramic dressing stone at a low rotational speed. For the best results, use at a recommended cutting speed of 5-10 m/s.
  • Applications: Step-by-step fine grinding; Structuring (matt finishing, brush matting and satin finishing)
  • Drive types: Drum grinders

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Copper
    • Stainless steel (INOX)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Bronze; Copper; Stainless steel (INOX); Titanium; Titanium alloys

Supplied with:

  • The 19 mm hole diameter with 4 keyways fits all conventional drum grinders.

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart