PFERD TOOLS COMBICLICK POLICLEAN PCLD non-woven cleaning fabric dia. 125x13 mm for coarse cleaning work

Article no.: 4007220582756
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220582756
EAN / GTIN 4007220582756
Manufacturer number 44692274
L-Number L51700 101709
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • For rough cleaning work, e.g.
  • g.
  • Removal of paint, scale, tarnish, rust and adhesive residues in the face grinding on large surfaces suitable.
  • The standard version (black) produces finer surfaces and is more flexible.
  • PFERD TOOLS-ERGONOMICS recommends COMBICLICK as an innovative tool solution in order to sustainably reduce the vibration, noise and dust generated during use and to improve working comfort. PFERD TOOLS-EFFICIENCY recommends COMBICLICK for long, low-fatigue and resource-saving work with perfect results in the shortest possible time.
  • The quick clamping system reduces tool change and set-up times.
  • PFERD TOOLS’s COMBICLICK has widths of patent protection in Europe.

Feature:

  • RPM, opt., by: 5000 rpm
  • RPM, opt., to: 7000 rpm
  • Abrasive media: Silicon carbide SiC/C.
  • Ø Exterior metric: 125 mm

Advantage:

  • Innovative quick clamping system guarantees comfortable handling and cool grinding.
  • Extremely fast and easy tool change reduces process costs.
  • With COMBICLICK, scratches caused by protruding clamping parts are avoided and a very high utilization of the available abrasive material is achieved.
  • High edge strength, because it is extremely resistant.
  • No clogging of the tool due to open structure of the nonwoven material.

Application:

  • Application recommendations: Use COMBICLICK POLICLEAN discs with the COMBICLICK backing pads on speed-controlled angle grinders. For best performance, use at a recommended cutting speed of 15–20 m/s. An ideal compromise between material removal, surface quality, workpiece temperature and tool wear is achieved.
  • Machining tasks: Cleaning; Roughening; Surface treatment
  • Drive types: Flexible shaft drive; Straight die grinder

Material:

  • Machinable materials:
    • Aluminium
    • Malleable cast iron
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Elastomers
    • Fiber-reinforced thermosets (GRP, CFRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, tempered steels above 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with hardnesses > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titan
    • Titanium alloys
    • Zinc

Supplied with:

  • Please order COMBICLICK backing pads separately.

Note:

  • For safety reasons, the specified maximum permissible speed must never be exceeded.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart