PFERD TOOLS Foot switch RCK FU-E/A

Article no.: 4007220542613
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220542613
EAN / GTIN 4007220542613
Manufacturer number 98990031
L-Number L51700 101481
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • The RCK drive system with continuous speed control is an innovative solution that generates less noise and vibration than conventional drives.
  • The combination with the mobile control unit and various handpieces makes the system particularly light, comfortable and flexible for users in use.
  • In addition, the handpieces allow the use of a wide variety of tools in almost all industries.
  • The RCK drive system was designed with the focus on ergonomics and efficiency.
  • It enables comfortable working with maximum productivity in continuous use.
  • I/O footswitch, which can be connected to the rear of the RCK control unit and which can be used to switch the RCK handpieces on and off.
  • Due to its special design, the RCK drive system is particularly quiet in operation. Due to the interaction of the control unit and handle, the RCK drive system is an energy-efficient and cost-efficient alternative for industrial applications.

Feature:

  • Pferd type: RCK I/O FU
  • Width metric: 135 mm
  • Length metric: 141 mm
  • Net weight: 0.31 kg
  • Height: 40 mm

Advantage:

  • Increases productivity by up to 50% thanks to constant speed.
  • Comfortable, ergonomic working with fast, optimal results.
  • Can be used with power supply or mobile with battery pack for a variety of industrial applications.
  • In battery operation, it can also be used within conductive components.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart