PFERD TOOLS needle rasp flat 140mm Swiss cut 2, for wood, plastic

Article no.: 4007220346006
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220346006
EAN / GTIN 4007220346006
Manufacturer number 12556142
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Special rasps from PFERD TOOLS are used by numerous professionals in many industries for different applications.
  • They are used for the processing of carved woodwork, plastics, relief ornaments, casting patterns and areas which are hard to reach.
  • Needle rasps are excellent for working on hard-to-reach areas, e.
  • g.
  • ornaments, casting patterns, carved woodwork and sculptures.
  • Cross cut for medium-fine precision work.

Feature:

  • PFERD TOOLS type: 2506
  • Shape: Flat
  • Cut: 2
  • Length, metric: 140 mm
  • Dia. shank, metric: 3 mm

Advantage:

  • Generally suitable for many materials.
  • Application-oriented designs.

Material:

  • Materials that can be worked:
    • Plastics
    • Soft stone
    • Wood
    • Materials that can be worked: Plastics; Soft stone; Wood

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart