PFERD TOOLS Needle rasp set 6-piece in plastic pouch 140mm Swiss cut 2, for wood, plastic

Article no.: 4007220235522
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220235522
EAN / GTIN 4007220235522
Manufacturer number 12799020
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Cross cut for medium-fine precision work.
  • Contains an application-oriented selection of needle rasps for work in hard-to-reach areas.

Feature:

  • Number, content: 6 Stück
  • PFERD TOOLS type: 2527
  • Cut: 2
  • Length, metric: 140 mm

Advantage:

  • Can be used with or without a file handle thanks to the forged shanks.
  • Generally suitable for many materials.
  • Application-oriented designs.

Material:

  • Materials that can be worked:
    • Plastics
    • Soft stone
    • Wood
    • Materials that can be worked: Plastics; Soft stone; Wood

Supplied with:

  • Supplied in a clearly structured plastic pouch to protect against dirt and damage.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart