Electric motor for flexible shaft EMER 8/90 BW 230 volts 9,000 RPM/710 watts

Article no.: 4007220217825
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220217825
EAN / GTIN 4007220217825
Manufacturer number 85206410
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Drive systems with DIN 10/DIN 15 are multi-speed machines. They cover a wide rotational speed range and have stepless electronic adjustment to match individual tool requirements. The drives have very high drive outputs. They can also be used with compact handpieces or extensions to work in difficult-to-reach areas. The drives with rigid extensions are excellent solutions for customer-specific applications. The drive with pipe stand comes with stepless rotational speed regulation. 4 m power cable, 2 keys. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 710 Watt
  • Power output: 410 Watt
  • Rotational speed range, from: 2500 RPM
  • Rotational speed range, to: 9000 RPM
  • Voltage, from: 230 Volt
  • Width, metric: 120 mm
  • Connection coupling [DIN]: 10
  • Length, metric: 455 mm
  • Net weight: 2.5 kg
  • Height: 120 mm

Advantage:

  • Stepless rotational speed regulation.
  • Digital electronics for maintaining a constant rotational speed.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Restart protection in case of power failure (USP).

Supplied with:

  • The drive is supplied without flexible shaft, please order separately.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart