{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Classic Line; Premium Line; Classic Line; Premium Line | |
| Manufacturer’s designation | PFERD | |
| Description of shape | three-square; three-square | |
| Type of cut | Spiral cut; double cut; Spiral cut; double cut | |
| German Cut | 2; 2 | |
| Grit designation | medium; medium | |
| Layout | single-sided; three-sided; single-sided; three-sided | |
| Type of product | chainsaw file; chainsaw file | |
| Max. hardness HRC | 38 | |
| For material | Steel | |
| Height | 4.6 mm | |
| Length without tang | 200 mm; 175 mm | |
| Handle | no grip/ handle available; no grip/ handle available |
| Article number | 4007220174968 | |
| EAN / GTIN | 4007220174968 | |
| Manufacturer number | 18801225 | |
| L-Number | L51060 566 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com |