Wheel brush slim crimped RBU dia. 100x12x16 mm hole DIAMOND filament dia. 0.35 mm grit 600

Article no.: 4007220159293
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number 4007220159293
EAN / GTIN 4007220159293
Manufacturer number 43317017
L-Number L51510 520
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Brushes with diamond (DIA) filament material are suitable for applications that place particular demands on the aggressiveness of the brush. They are primarily used on materials with high material strength. Plastic filament withstands temperatures up to 220 °C. Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces.

Feature:

  • RPM, max.: 12000 RPM
  • RPM, optimum, from: 2000 RPM
  • RPM, optimum, to: 5000 RPM
  • Width, metric: 12 mm
  • Mounting system: Centre hole
  • Dia. hole: 16 mm
  • Dia. filament material: 0.35 mm
  • Dia. external, metric: 100 mm
  • Filament material: Diamond (DIA)
  • Grit size: 600
  • Length, filament: 19 mm

Advantage:

  • Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
  • The special design enables bunching to create wide gapless rollers. This enables a uniform surface finish to be achieved.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
  • Applications: Cleaning; Deburring
  • Drive types: Bench grinder; Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Bronze
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Titanium
    • Titanium alloys
    • Tungsten carbide
    • Wear-resistant coatings (powder metal alloys and hardfacing alloys)
    • Materials that can be worked: Bronze; Cast iron; Cast steel; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Titanium; Titanium alloys; Tungsten carbide; Wear-resistant coatings (powder metal alloys and hardfacing alloys)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart