POLINOX holder for non-woven marbling discs hook-and-loop-backed dia. 40 mm shank dia. 6 mm

Article no.: 4007220156933
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive roller

Identification & Classification

Article number 4007220156933
EAN / GTIN 4007220156933
Manufacturer number 44604060
L-Number L51100 134
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • No information

Description:

POLINOX marbling tool holders for marbling discs. A highly elastic intermediate layer carries the hook-and-loop fastening system.

Feature:

  • PFERD type: MK
  • RPM, max.: 4700 RPM
  • Version: No information
  • Width, metric: 0 mm
  • Dia. external, metric: 40 mm
  • Dia. shank, metric: 6 mm
  • Length, shank: 40

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • High economic efficiency due to high abrasive performance and long tool life.

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart