Polishing stone square 6x6x150 mm A220 general use in tool and mould-making

Article no.: 4007220106921
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polerblok

Identification & Classification

Article number 4007220106921
EAN / GTIN 4007220106921
Manufacturer number 33400003
L-Number L51090 660
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS grindstones and polishing stones are versatile tools for finish machining on moulds in tool and mould-making. They are used for step-by-step fine grinding after machining or after electrical discharge machining (EDM) to grind in a brushed finish/polish in the demoulding direction or to prepare for high-gloss polishing with diamond pastes. The UNIVERSAL version is the all-rounder for step-by-step fine grinding in tool and mould-making.

Feature:

  • Width, metric: 6 mm
  • Length, metric: 150 mm
  • Grit size: 220
  • Height: 6 mm

Advantage:

  • Long tool life.
  • High dimensional stability.
  • High abrasive performance.
  • Even stock removal.
  • Fine surface finish.

Application:

  • Recommendations for use: A quick-mounting handle is recommended in manual applications to make work more ergonomic. The use of grinding oils is recommended to achieve a better surface finish. Sort the polishing stones by type to avoid grain being carried over.
  • Applications: Finishing; Step-by-step fine grinding; Polishing; Rounding; Surface work
  • Drive types: Manual filing tool; Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Materials that can be worked: Aluminium; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Other non-ferrous metals; Stainless steel (INOX)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart