Dry diamond drill bit DCD FL dia. 22 mm M14 PSF for tiles (angle grinder)

Article no.: 4007220070109
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220070109
EAN / GTIN 4007220070109
Manufacturer number 68300076
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Dry diamond drill bits are suitable for drilling holes and round recesses in tiles and glazed tiles for water connections, sockets, and light switches, for example. With M14 thread for use on 115/125 mm angle grinders.

Feature:

  • RPM, max.: 13300 RPM
  • Max. workpiece thickness: 40 mm
  • Abrasive: Diamond
  • Dia. external, metric: 22 mm
  • Dia. thread: M14
  • Height, coating: 10 mm

Advantage:

  • High diamond qualities.
  • Excellent cutting characteristics and short cutting times.
  • Long tool life.
  • High ease of cutting.
  • High economic efficiency.

Application:

  • Recommendations for use: If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear, the risk of thermal damage to the workpiece and dust exposure. Cut using only slight pressure in order to stop the tool overheating. Dry diamond drill bits are used in both wet and dry grinding. If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear, the risk of thermal damage and dust exposure. Grind using only slight pressure in order to prevent the tool from overheating.
  • Applications: Cutting out holes; Drilling
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Tiles
    • Materials that can be worked: Tiles

Supplied with:

  • Customer-specific tool solutions are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart