tube brush IBU dia. 3x100mm with eyelet plastic filament dia. 0.10

Article no.: 4007220036617
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube brush

Identification & Classification

Article number 4007220036617
EAN / GTIN 4007220036617
Manufacturer number 43679404
L-Number L51510 242
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

For light cleaning and deburring work on threaded holes or recesses, e.g. keyways. Specially suited to brushing in manual applications. Brushes with nylon filament material are particularly well suited to working with materials that would otherwise be scratched or damaged, e.g. soft plastics. Plastic filament withstands temperatures up to 220 °C.

Feature:

  • Width, metric: 100 mm
  • Mounting system: Manual use
  • Dia. filament material: 0.1 mm
  • Dia. external, metric: 3 mm
  • Filament material: Nylon
  • Length, total: 300 mm

Advantage:

  • Enable maximum precision and efficiency in work on delicate workpieces.
  • Optimal access to hard-to-reach areas such as the inner surfaces of pipes and drilled holes.

Application:

  • Recommendations for use: Use coolant for applications where large amounts of heat are produced.
  • Applications: Cleaning; Deburring
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Thermosetting plastics
    • Other non-ferrous metals
    • Thermoplastics
    • Materials that can be worked: Thermosetting plastics; Other non-ferrous metals; Thermoplastics

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart