electric edge mill EDGE FINISH UWER 18/110 EF-R3/45 TK 230 volts 11,000-2,750 RPM/1,750 watts

Article no.: 4007220004272
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power consumption 1750 W
Power supply Mains-powered
Type of product Milling machine

Identification & Classification

Article number 4007220004272
EAN / GTIN 4007220004272
Manufacturer number 83500980
L-Number L51050 1085
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • In transport case

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The electric grinder with stepless rotational speed regulation is particularly suitable for quick and clean work on edges. The on/off switch is lockable. The drive and its corresponding accessories can be stored in the carry case. 4 m power cable, 3 keys, anti-vibration handle, cutting insert holder with guide bearing, screw set for cutting inserts

Feature:

  • Power consumption: 1750 Watt
  • Power output: 1150 Watt
  • Rotational speed range, from: 2750 RPM
  • Rotational speed range, to: 11000 RPM
  • Version: In transport case
  • Voltage, from: 230 Volt
  • Width, metric: 70 mm
  • Length, metric: 500 mm
  • Net weight: 7.36 kg
  • Dia. thread: M14
  • Height: 150 mm

Advantage:

  • The digital electronics enable a constant rotational speed to be maintained.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Restart protection in case of power failure (USP).
  • Maximum comfort and optimal guidance thanks to ergonomically optimized design and very good haptic properties.

Supplied with:

  • The cutting inserts are not included in delivery.

Note:

  • Do not use damaged cutting inserts! They may break!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart