Wheel brush knotted RBG dia. 125x12 mm M14 stainless steel wire dia. 0.50 mm angle grinders

Article no.: 4007220003527
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number 4007220003527
EAN / GTIN 4007220003527
Manufacturer number 43303009
L-Number L51510 673
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Aggressive brush. Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams, removal of adhesive residues and spatter. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD TOOLS uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD TOOLS brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C.

Feature:

  • Number, knots: 24 Stück
  • Packaging: POS packaging
  • RPM, max.: 12500 RPM
  • RPM, optimum, from: 4400 RPM
  • RPM, optimum, to: 12500 RPM
  • Width, metric: 12 mm
  • Mounting system: Thread
  • Dia. filament material: 0.5 mm
  • Dia. external, metric: 125 mm
  • Dia. thread: M14x2
  • Filament material: Stainless steel wire (INOX)
  • Length, filament: 28 mm

Advantage:

  • The brush is degreased and does not leave any oil residue on the workpiece.
  • Aggressive brushing effect due to the very stiff wire knots.
  • Very good corrosion resistance.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. For optimum results, use on powerful angle grinders.
  • Applications: Cleaning; Deburring; Derusting; Descaling; Removing heat discolouration; Removing oxide layers; Paint stripping; Root seam processing; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cobalt-based alloys
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart