Tyrolit cut-off wheel straight 125x2,5x22,23 mm A30 PREMIUM aluminium

Article no.: 39321
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation PREMIUM Trennscheibe NE-Metall

Identification & Classification

Article number 39321
EAN / GTIN 9003170393218
Manufacturer number 39321
L-Number L50150 174
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM cut-off wheel for the angle grinder is a highest performance tool that makes cutting nonferrous metals a breeze.
  • Designed specifically for materials like aluminium, it delivers a smooth, professional cut with minimal effort.
  • New specifications prevent clogging and dulling from material abrasion, making it extra long lasting with consistent performance.

Feature:

  • Max. working speed: 80m/s
  • Specification: A 30 N- BFX A
  • Main dimension: D x T x H = 125 x 2,5 x 22,23

Advantage:

  • New specifications prevent clogging and dulling of the wheel
  • Specification and manufacturing method enable the shortest cutting times
  • Enhanced performance

Application:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for maximum lifetime and stability

Material:

  • Nonferrous metals
  • Nonferrous metals

Suitable for:

  • Angle grinder

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for maximum lifetime and stability

Note:

  • For machining different types of nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart