{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | dressing stick | |
| Grit | 240 | |
| Length | 200 mm | |
| Width | 50 mm | |
| Height | 25 mm |
| Article number | 391718 | |
| EAN / GTIN | 9003173917183 | |
| Manufacturer number | 391718 | |
| L-Number | L50140 1670 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |