Tyrolit cut-off wheel straight 400x4,5x20 mm A30 STANDARD steel

Article no.: 386002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing stick

Identification & Classification

Article number 386002
EAN / GTIN 9003173860021
Manufacturer number 386002
L-Number L50140 2081
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • STANDARD

Description:

  • With the STANDARD cut-off wheel, you are making an extremely economical decision in any case.
  • This tool is very well suited for effortless cutting of large steel cross-sections, both in pure and guided freehand applications.
  • Its rugged construction gives this disc great stability and makes it a popular tool for the petrol saw.

Feature:

  • Max. working speed: 100m/s
  • Max. RPM: 4800rpm
  • Specification: A30S-BFSSTEEL /100
  • Main dimension: D x T x H = 400 x 4,5 x 20

Advantage:

  • Suitable for pure off-hand and guided off-hand applications
  • Very good lifetime and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For machining different kinds of steel
  • For cutting workpieces with large cross-sections
  • Developed for use on manual cut-off machines with electric or petrol engines

Material:

  • Steel
  • Steel

Suitable for:

  • Cut-off machine

Recommendation:

  • Designed for use on electric or petrol engine hand-held separators

Special features:
  • For large diameters
  • Very good cutting
  • Can also be used on high-performance stationary machines

Note:

  • For machining different kinds of steel
  • For cutting workpieces with large cross-sections
  • Developed for use on manual cut-off machines with electric or petrol engines

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart