{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length | 400 mm | |
| Width | 200 mm | |
| Height | 3 mm | |
| Version | Mat | |
| Type of product | Vacuum mat |
| Article number | 385050 1 | |
| EAN / GTIN | 2050001717313 | |
| Manufacturer number | 00011 | |
| Manufacturer/responsible person | Witte Barskamp GmbH & Co. KG, Horndorfer Weg 26-28, 21354 BLECKEDE, Germany, www.witte-barskamp.de |