{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length | 600 mm | |
| Width | 405 mm | |
| Height | 51 mm | |
| Number of poles | 24 | |
| Pole pitch | 70 mm | |
| Weight | 75 kg | |
| maximum clamping force | 150 kN | |
| Power supply | Mains operated | |
| Type of product | Magnetic clamping plate |
| Article number | 383050 406MTB | |
| Manufacturer number | MTB 406 + XT 200 | |
| Manufacturer/responsible person | Tecnomagnete GmbH, Ohmstraße 4, 63225 LANGEN, Germany, www.mag-tecnomagnete.com |