SwissGrip Evo screwdriver set for Phillips screws, with wall bracket

Article no.: 38242.H
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 38242.H
EAN / GTIN 7610733296590
Manufacturer number PB 38242.H
L-Number L60060 101453

Description

Description:

  • SwissGrip Evo screwdriver set with wall mount
  • for Phillips screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • optimized handle shape for maximum transmission of force and exceptionally high torques
  • the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work
  • non-slip and comfortable grip – for safe, precise use in all conditions
  • inner core made from 100% recycled material, outer core with recycled content, for maximum durability
  • modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing
  • Color Code, laser engraving on the end of the handle – quick identification of screw profile and size
  • special alloy based on spring steel, exceptional elasticity coupled with with high hardness
  • laser-marked serial number, lifetime guarantee

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart