Stepped tenon ground, Slot size b1 of the machine: 16mm

Article no.: 375365 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
78 pieces in stock 78 pieces available in 5-10 working days

Select article variation and quantity

Slot size b1 of the machine (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

High-precision nut yes
Slot nominal size of machine b1 16 mm
Slot nominal size of jig b2 20 mm
Overall length L2 25 mm
Overall width e 20 mm
Overall height H 10 mm
Type of fastening hole
For screw size M M6×16
Incl. clamping screw no
With step yes
Narrow width a 16 mm
Surface hardened
Type of product t-nut
Material steel
Standard DIN 6322 A
Weight 30 g

Identification & Classification

Article number 375365 16
EAN / GTIN 4020772071585
Manufacturer number 71589
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Version:

Precision ground all round, resulting in quick alignment times for appliances, vices etc., which are to be aligned parallel to the table slots of machine tools. A dial indicator is thus no longer required.

Application:

These T-nuts are screwed in pairs into the standard 20 mm-wide tenon slots of jigs. By changing the T-nuts it is possible to work on several machines with different slot widths with one jig each.

Material:

Steel C 15, case-hardened.

Accuracy:

Dimension b = fit h6.

Note:

Size 20 see No. 375370
Form A – please refer to the drawing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart