Pair of low height clamping jaws Bulle with accessories, Slot width a: 16mm

Article no.: 375110 16
Price per 1 pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Slot width a (mm) Price per 1 pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging cardboard
Jaw width B 50 mm
Jaw height H 25 mm
Jaw length L 100 mm
Function pull-down function
Type of fastening screwing
For screw size M14
incl. screws yes
Max. clamping force 32 kN
Content 1 pair
Type of product non-specific clamping jaws
Material steel
Surface burnished
Weight 2.34 kg
Content pair

Identification & Classification

Article number 375110 16
EAN / GTIN 4020772072988
Manufacturer number 72983
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Version:

Flat design, no protruding T-bolts. Clamps at any angle to table slot. When the side screw is tightened, the component is securely clamped down on to the table by the wedge effect.

Application:

For lateral clamping of flat plates directly on the machine table.

Material:

Hardened steel, burnished finish.

Supplied with:

2 fastening screws, DIN 912, 10.9, T-nuts, and hexagon key L-wrench ISO 2936 C.

Note:

Only supplied in pairs!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability