{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | loose | |
| Colour | black | |
| Type of product | striking insert | |
| Number | 6 | |
| Material | plastic | |
| Characteristics | does not damage workpiece | |
| Weight | 3 g |
| Article number | 374850 | |
| EAN / GTIN | 4020772374853 | |
| Manufacturer number | 374850 | |
| L-Number | L30130 734 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |