{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| Decorative finishes | beech | |
| With push handle | yes | |
| Number of handles | 1 | |
| Material of handle | steel tube | |
| With loading area | yes | |
| Height of edge | 12 mm; 45 mm | |
| Material of loading area | wooden composite board | |
| Shelf width | 600 mm | |
| Depth of loading area | 1,000 mm | |
| Load capacity of top shelf | 80 | |
| Usable width | 600 mm | |
| Usable depth | 1,000 mm | |
| Type of wheel/castor | fixed wheel; swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Total number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | TPE | |
| Area of application | tool trolley | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | profile steel; steel hollow section construction | |
| Max. load capacity | 300 | |
| Overall width Bg | 611 mm | |
| Overall depth Tg | 1,135 mm | |
| Overall height Hg | 1,040 mm | |
| Mobile | yes |
| Article number | 3742 | |
| EAN / GTIN | 4017976037424 | |
| Manufacturer number | 3742 | |
| L-Number | L90080 990 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |