T-nut 14 mm

Article no.: 370530 14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
827 pieces in stock
  • Standard: DIN 508
  • Material: Heat-treatable steel

Product details

Technical Data

Type 508
Standard DIN 508
Width a 13.7 mm
Width e 22 mm
Height k 8 mm
Length 22 mm
Thread size M10
Nut height 16 mm
T-slot nominal size 14 mm
with thread yes
Material Heat-treatable steel
Strength class 10
Type of product Tee-nut

Identification numbers & Classifications

Article number 370530 14
EAN / GTIN 4020772080235
Manufacturer number 80234

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart