{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of strips | 1 pair | |
| Length | 125 mm | |
| Width | 14 mm | |
| Width tolerance ± | 0.01 mm | |
| Height | 37 mm | |
| Height tolerance ± | 0.01 mm | |
| Shape description | flat; parallel; rectangular | |
| Type of product | pairs of parallels |
| Article number | 370429 | |
| EAN / GTIN | 4020772370428 | |
| Manufacturer number | 370429 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |