{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 7600D | |
| Version | smooth | |
| Length L | 25 mm | |
| Width B | 18 mm | |
| Height H | 19.5 mm | |
| Type of product | Thrust block |
| Article number | 370095 DG | |
| EAN / GTIN | 4020772002220 | |
| Manufacturer number | 553351 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |