Single pair of parallels for 366752 size 160×8, Width: 12mm

Article no.: 366765 12
Price per 1 pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
30 pieces in stock 30 pieces available in 5-10 working days

Select article variation and quantity

Width (mm) Price per 1 pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 1 pair
Length L 160 mm
Width B 12 mm
Height H 8 mm
Height tolerance ± 0.01 mm
Hardness (HRC) 60
Shape description flat; parallel; rectangular
Type of product pairs of parallels

Identification & Classification

Article number 366765 12
EAN / GTIN 4045197559210
Manufacturer number 366765 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
HOLEX − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366752.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart