Automation extension base pneumatic, Type: XP52C

Article no.: 363186 XP52C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
5 pieces in stock 5 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 176 mm
Width 134 mm
Height 60 mm
Connection thread 1/4 inch
Type of product Vice accessories

Identification & Classification

Article number 363186 XP52C
EAN / GTIN 4062406578275
Manufacturer number 363186 XP52C
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Manual or automatic clamping and releasing can be performed. Clamping by spring pressure − can be released with compressed air (6 bar).

Application:

  • 5-face machining on multi-axis machining centres.
  • As a cost-effective clamping solution for use with the GARANT ZeroClamp zero-point clamping system or with pallet and automated systems, or directly on to the machine table.

Suitable for:

Centring vice No. 363000, 363300 and height extension base No. 363188.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart