{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 197.5 mm | |
| Width | 134 mm | |
| Height | 47 mm | |
| Type of product | Vice accessories |
| Article number | 363185 XM52C | |
| EAN / GTIN | 4062406578169 | |
| Manufacturer number | 363185 XM52C | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |