{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width B | 80 mm | |
| Jaw height H | 28 mm | |
| Jaw length L | 50 mm | |
| For vice width | 80 mm | |
| Clamping face | grip toothing; smooth | |
| With rib | no | |
| Jaw width reduction | no | |
| With groove | no | |
| Function | fixed | |
| Type of fastening | screwing | |
| Type of product | non-specific clamping jaws | |
| Material | steel | |
| Surface | burnished | |
| Weight | 0.45 kg | |
| Content | pieces |
| Article number | 363010 80 | |
| EAN / GTIN | 4062406090524 | |
| Manufacturer number | 363010 80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |