This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Steel top jaw, soft for quick-change system for jaws 80 mm

Article no.: 362653 80

Product details

Technical Data

Material Steel
Jaw height h 36 mm
System 2
Type of product Vice jaws

Identification numbers & Classifications

Article number 362653 80
Manufacturer number 2‐080‐ST‐N

Description

Version:

SolidCLAMP®. The innovative Click and Go system for quickly and easily changing the jaws on a wide range of vices.
Other jaw widths on request.

Advantage:

  • Very quick jaw change – longer machine running time due to minimal set-up costs.
  • Very high repetition accuracy with freely selectable clamping contour.
  • Top jaws can be used with different manufacturers – easy to change over the jaws from vice manufacturer 1 to vice manufacturer 2.
  • No screw fastenings, meaning no accumulations of chips.

Function:

Quick and easy to click the top jaws on to the base jaws. No need to spend time tediously bolting the jaws on to the vice.

Material:

Case-hardened steel.

Suitable for:

Base jaws No. 362635 size 4, 6, 7, 9, 11 and 12 (system 2).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart