This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Base jaws for Allmatic Titan

Article no.: 362634

Select article variation and quantity

Set price 2 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Vice jaws

Identification & Classification

Article number 362634
EAN / GTIN 4045197738288
Manufacturer number 362634
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardened base jaws (nitrided) (45 HRC).

Application:

Base jaws for fitting to the appropriate vice in conjunction with the appropriate quick-change top jaws.

Suitable for:

Allmatic Titan / Titan 2 No. 361302 size 125K / size 125M / size125L

Supplied with:

1 pair of base jaws.

Note:

Base jaws for other vice manufacturers available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart