{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width | 12 mm | |
| Jaw height | 20 mm | |
| For vice width | 125 mm | |
| Clamping face | grip toothing | |
| Function | fixed | |
| Content | 1 pcs. | |
| Type of product | non-specific clamping jaws | |
| Content | pieces |
| Article number | 362390 125 | |
| EAN / GTIN | 4045197967893 | |
| Manufacturer number | 362390 125 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |