{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping force up to maximum | 16 kN | |
Clamping force in conjunction with No. 362082 | 32 kN | |
Stroke | 27.5 mm | |
Base body length a | 100 mm | |
Jaw width A | 75 mm | |
L | 117 mm | |
B | 76 mm | |
Clamping range b1 | 95 mm | |
Clamping range b2 | 27 mm | |
Base body height c | 70 mm | |
H1 | 50 mm | |
suitable for pallet handling system | Hole patterns for other system available on request | |
Colour code for suitable accessories | HEMO production 100 | |
Type of product | Machine vice |
Article number | 362064 100 | |
EAN / GTIN | 2050001946553 | |
Manufacturer number | 101091 |